- 18 Battery Voltage
- Lithium Ion Battery Chemistry
description
- Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 4.0 XC extended battery pack to instantly upgrade the runtime and durability of your Milwaukee M18 cordless tools.
features
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- Fuel gauge Onboard: displays remaining runtime for less downtime on the job
- All-weather performance: delivers fade free power in extreme jobsite conditions
- Versatility: powers more than 60 Milwaukee® M18™ cordless power tools
- REDLINK INTELLIGENCE: individual cell monitoring - ensures optimal charge and discharge for maximum life
| Voltage Rating | 18 V |
| Warranty | 3 Years |
| Battery Capacity (Amp-Hrs) | 4 |
| Color | Black/Red |
| Battery Voltage | 18 V |
| Compatibility | Milwaukee M18 Products |
| Rechargeable | Yes |
| Type | Battery Pack |
| Charge Time | 1 hr |
| Battery Chemistry | Lithium Ion |
| Battery Charger Included | No |
| Amp Hour | 4 |
| Usage | Powering Cordless Tools |
| Housing Material | Plastic/Rubber |
| Battery Package Count | 1 |
| No. of Batteries | 1 |
| Weight | 1.7 LB |
| EAN or UPC | 45242288762 |

