- 18 Battery Voltage
- Lithium Ion Battery Chemistry
description
- The MILWAUKEE® M18 REDLITHIUM™ XC5.0 Resistant Battery is built with a resistant housing, providing increased protection against exposure to common oils, greases, and solvents found in automotive and manufacturing environments. In addition, the Milwaukee® M18 REDLITHIUM™ XC5.0 Resistant Battery delivers the same best in class performance as the standard Milwaukee® M18 REDLITHIUM™ XC5.0 battery with 2.5X more runtime and 20% more power than the standard lithium-ion batteries. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in cold weather climates. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. An integrated temperature management system and individual cell monitoring help to maximize your battery's life. The M18 REDLITHIUM™ XC5.0 Resistant battery is fully compatible with all 200+ MILWAUKEE® M18™ solutions.
features
- Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
- All-weather performance: delivers fade free power in extreme jobsite conditions
- Fuel gauge onboard: Displays remaining runtime
- REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery, and charger
- Versatility: Powers more than 200+ Milwaukee® M18™ cordless power tools
| Battery Voltage | 18 V |
| Compatibility | Milwaukee M18 Tools |
| Battery Chemistry | Lithium Ion |
| Rechargeable | Yes |
| Battery Package Count | 1 |
| Amp Hour | 5 |
| Color | Red, Black |
| Housing Material | Plastic, Rubber |
| Battery Charger Included | No |
| Warranty | 3 Years |
| Charge Time | 0.6 hr |
| Weight | 1.72 LB |
| EAN or UPC | 45242639151 |

