- 18 Battery Voltage
- Lithium Ion Battery Chemistry
description
- Delivers up to 2.5X more run-time than standard lithium. Provides more delivered energy than any 18 V pack on the market. Delivers up to 20% more power than standard lithium. Faster application speed & increased application range. Provides more work over the life of the pack than any 18 V pack on the market. REDLITHIUM™ Protection prevents pack failure from vibration or drops, routes water away from critical components and out of the pack, minimizes heat to extend run-time & life, operates below -18C/0F. Forward and backward compatible with 60+ M18™ tools.
features
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- Fuel gauge Onboard: displays remaining runtime for less downtime on the job
- All-weather performance: delivers fade free power in extreme jobsite conditions
- Versatility: powers more than 60 Milwaukee® M18™ cordless power tools
- REDLINK INTELLIGENCE: individual cell monitoring - ensures optimal charge and discharge for maximum life
| Voltage Rating | 18 V |
| Housing Material | Plastic/Rubber |
| Battery Package Count | 2 |
| Compatibility | Milwaukee M18 Products |
| Rechargeable | Yes |
| Amp Hour | 5 |
| Battery Voltage | 18 V |
| Battery Capacity (Amp-Hrs) | 5 |
| No. of Batteries | 2 |
| Type | Battery Pack |
| Warranty | 3 Years |
| Color | Black/Red |
| Battery Chemistry | Lithium Ion |
| Charge Time | 1.5 hr |
| Usage | Powering Cordless Tools |
| Battery Charger Included | No |
| Weight | 3.46 LB |
| EAN or UPC | 45242350506 |

