- 18 Battery Voltage
- Lithium Ion Battery Chemistry
description
- The MILWAUKEE® M18™ REDLITHIUM™ FORGE™ XC6.0 Battery Pack delivers HIGH OUTPUT™ 12.0 power in a smaller size, 15-minute supercharge up to 80%, and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee’s most powerful, fastest charging, and longest-life batteries. The REDLITHIUM™ FORGE™ XC6.0 delivers the same power as the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 in a smaller size and lighter weight design. The optimized combination of size, weight, and increased power provides the best solution for power-demanding overhead work and tight work areas. The REDLITHIUM™ FORGE™ XC6.0 is the fastest charging battery pack within its class on M18™, charging in just 15 minutes to 80% with the new M18™ Dual Bay Simultaneous Super Charger. This lithium-ion battery has the longest life, the most recharge, and the best performance over the life of the battery. This solution is designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The REDLITHIUM™ FORGE™ XC6.0 battery is fully compatible with 250+ M18™ solutions.
features
- Delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight
- 15 min Supercharge to 80% with the NEW M18™ Dual-Bay Simultaneous Super Charger
- Longest life for the most recharges and best performance over the life of the pack
- REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™
- Fully compatible with the M18™ system, featuring 250+ tools
- Fastest charging battery in its class
- Best protection from jobsite, weather, and environmental conditions
- Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
- PWR Level 4 on the REDLITHIUM™ power scale
- REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Enhanced onboard fuel gauge with readability in direct sunlight
- 3-year battery warranty
- Includes (1) M18™ REDLITHIUM™ FORGE™ XC6.0 Battery Pack
| Housing Material | Plastic |
| Compatibility | Milwaukee M18 Tools |
| Battery Package Count | 1 |
| Color | Black, Red |
| Warranty | 3 Year |
| Battery Chemistry | Lithium Ion |
| Amp Hour | 6 |
| Battery Voltage | 18 V |
| Rechargeable | Yes |
| Battery Charger Included | No |
| Weight | 2.2 LB |
| EAN or UPC | 45242797387 |

