- 18 Battery Voltage
- Lithium Ion Battery Chemistry
description
- The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18™ products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 provides increased power in extreme cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM™ HIGH OUTPUT™ XC6.0 battery is fully compatible with 150+ M18™ solutions.
features
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions
- Fuel gauge Onboard: displays remaining run-time
- Versatility: powers more than 150 M18™ cordless solutions
- LED on foot of tool for better lighting in dark spaces
- Compatible with all M18 batteries & tools
| Voltage Rating | 18 V |
| Battery Chemistry | Lithium Ion |
| No. of Batteries | 2 |
| Battery Voltage | 18 V |
| Rechargeable | Yes |
| Usage | Powering Cordless Tools |
| Battery Charger Included | No |
| Housing Material | Plastic/Rubber |
| Battery Package Count | 2 |
| Color | Black/Red |
| Warranty | 3 Years |
| Amp Hour | 6 |
| Charge Time | 1 hr |
| Battery Capacity (Amp-Hrs) | 6 |
| Type | Battery Pack |
| Compatibility | Milwaukee M18 Products |
| Weight | 5.36 LB |
| EAN or UPC | 45242533114 |

