- 18 Battery Voltage
- Lithium Ion Battery Chemistry
description
- The M18 REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18 products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM™ HIGH OUTPUT™ XC8.0 provides increased power in extreme cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM high output XC8.0 battery is fully compatible with all 175+ M18 solutions.
features
- 50% more power to replace 15Amp corded tools & runs 50% cooler
- 60% more run-time than an M18 XC5.0
- Fully compatible with the M18 system, featuring over 175+ tools
- REDLINK™ Intelligence: our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
- Versatility: powers all 175+ M18 cordless solutions
- Compatible with all M18 tools
| Housing Material | Plastic/Rubber |
| Rechargeable | Yes |
| No. of Batteries | 1 |
| Warranty | 3 Years |
| Battery Package Count | 1 |
| Amp Hour | 8 |
| Battery Voltage | 18 V |
| Battery Capacity (Amp-Hrs) | 8 |
| Battery Charger Included | No |
| Color | Red/Black |
| Battery Charger Input Voltage | 120 V |
| Compatibility | M18 Tools |
| Type | Battery |
| Voltage Rating | 18 V |
| Battery Chemistry | Lithium Ion |
| Weight | 2.68 LB |
| EAN or UPC | 45242519231 |

