- 18 V Voltage
- 83 Rapid Charge
- 18 V Battery Charger Input Voltage
- 8 Ah Battery Ampere-hour
description
- The MILWAUKEE® M18™ REDLITHIUM™ FORGE™ XC8.0 Battery (10 Pk) delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight, representing REDLITHIUM™ FORGE™'s most powerful, fastest-charging, and longest-life batteries. This 10-pack includes (10) M18™ REDLITHIUM™ FORGE™ XC8.0 battery packs that deliver 8 amp hours of runtime with the same power as the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 while reducing pack size and weight for easier handling. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime in high-demand applications, and a patented ingress coating with upgraded venting maximizes active cooling performance when used with COOL-CYCLE™ capable chargers. When paired with the M18™ Dual Bay Simultaneous Super Charger, the pack achieves a 35-minute supercharge to 80%, getting you back to work faster. REDLINK™ Intelligence protects the battery from overloads to prevent damage in heavy-duty situations, while the resistant housing increases protection against exposure to common oils, greases, and solvents. With PWR Level 4 on the REDLITHIUM™ Power scale, the longest life with the most recharges and best performance over the life of the battery, and full compatibility with 250+ M18™ solutions, this pack is engineered for demanding applications.
features
- Delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight
- COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime with COOL-CYCLE™ capable chargers
- 35min supercharge to 80% with the M18™ Dual Bay Simultaneous Super Charger
- Longest life for the most recharges and best performance over the life of the pack
- REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™
- Fully compatible with the M18™ system, featuring 250+ tools
- Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design
- Best protection from jobsite, weather and environmental conditions
- PWR Level 4 on the REDLITHIUM™ Power scale
- Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
- REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Enhanced onboard fuel gauge with improved readability in direct sunlight
- 3-year battery warranty
- Includes (10) M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Packs
| Battery Charger Input Voltage | 18 V |
| Battery System | M18™ |
| Assembled Height | 3.5 in |
| Depth | 5.3 in |
| Assembled Weight | 2.38 lb |
| Material | Glass Filled Nylon |
| Battery Ampere-hour | 8 Ah |
| Power Level | PWR4 |
| Oil, Grease, and Solvent Resistant | Yes |
| Assembled Length | 5.3 in |
| Assembled Width | 3.4 in |
| Standard Charger [Min] | 153 |
| Manufacturer Warranty | 3 Years Limited |
| Rapid Charge | 83 |
| Cool-Cycle | Yes |
| Super Charger [Min] | 45 |
| Fuel Gauge | Yes |
| Voltage | 18 V |
| Weight | 26.07 LB |
| EAN or UPC | 45242526628 |

