- 4 Battery Voltage
- Lithium Ion Battery Chemistry
description
- Milwaukee’s REDLITHIUM™ 2.0 battery on the new M4™ platform, offering up to 50% more runtime. Milwaukee remains committed to offering innovative solutions in power, productivity, and portability.
features
- Part of M4 tool line
- Up to 50% longer run-time
- Red Lithium technology
- Compatible with M4 screwdriver
| Housing Material | Plastic |
| Warranty | 2 Years |
| Battery Voltage | 4 V |
| Battery Capacity (Amp-Hrs) | 2 |
| Voltage Rating | 4 V |
| Battery Charger Included | No |
| Type | Battery Pack |
| Rechargeable | Yes |
| Color | Black/Red |
| Usage | Powering Cordless Tools |
| Charge Time | 0.5 hr |
| Battery Package Count | 1 |
| Amp Hour | 2 |
| Compatibility | Milwaukee M4 Products |
| Battery Chemistry | Lithium Ion |
| No. of Batteries | 1 |
| Weight | 0.16 LB |
| EAN or UPC | 45242298136 |

