- 4 Battery Voltage
- Lithium Ion Battery Chemistry
description
- The MILWAUKEE® REDLTIHIUM™ USB 3.0AH Battery provides more runtime, longer life, and faster charging. It delivers up to 20% more capacity for Milwaukee USB Rechargeable solutions compared to the First Generation REDLITHIUM™ USB Battery (48-11-2130). The higher capacity provides longer runtime and more power for performance in every Milwaukee USB Rechargeable solution. These Milwaukee USB rechargeable batteries deliver up to 1,000 recharges for a longer life out of a single battery. Get back to work faster with 3X faster charging times when charged by a Milwaukee USB Rechargeable product or the REDLITHIUM™ USB Portable Power Source & Charger (48-59-2012).
features
- Powers Milwaukee® USB Rechargeable Products
- More Capacity: Get 20% More Runtime
- Longer Life: 1,000 Charges
- Faster Charging: 3X Faster Charge Time (*When Charged With Milwaukee® USB Rechargeable Products or REDLITHIUM® USB Charger)
- Battery Charge Time is 2 Hrs Inside Milwaukee® USB Rechargeable Products or With 48-59-2012 REDLITHIUM® USB Portable Power Source and Charger
- Two Year Warranty on REDLITHIUM® USB Battery
| Rechargeable | Yes |
| Color | Black/Red |
| Battery Package Count | 1 |
| Battery Voltage | 4 V |
| Warranty | 2 Years |
| Compatibility | Milwaukee® USB Rechargeable Products |
| Amp Hour | 3 |
| Housing Material | PC-ABS Plastic |
| Battery Chemistry | Lithium Ion |
| Battery Charger Included | No |
| Weight | 0.2 LB |
| EAN or UPC | 45242576685 |

