- 12 Battery Voltage
- Lithium Ion Battery Chemistry
description
- Delivers more runtime, power and speed than standard lithium-ion batteries. The M12™ XC high capacity REDLITHIUM™ battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this REDLITHIUM extended-capacity battery to power all of your Milwaukee M12 cordless power tools.
features
- 3.0 amp hour - 32 watt hour battery
- High current discharge - increased power and performance
- Sturdy base - allows M12™ tools to easily stand
- Lithium-ion battery delivers long life and run time with fade-free power
- Battery fuel gauge displays charge status on tool
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Versatility: powers Milwaukee M12™ cordless power tools
- Operates down to 0°F
- REDLITHIUM™ advantage: up to 40% more run-time, 20% more speed, and 20% more torque
- Runs 20% cooler with up to 50% more recharges
- All-weather performance: delivers fade-free power in extreme jobsite conditions
- Best-in-class construction: offers long-lasting performance and durability
| Charge Time | 1 hr |
| Battery Voltage | 12 V |
| Type | Battery Pack |
| Color | Black/Red |
| Amp Hour | 3 |
| Voltage Rating | 12 V |
| Housing Material | Plastic |
| Battery Charger Included | No |
| Battery Chemistry | Lithium Ion |
| Rechargeable | Yes |
| Warranty | 3 Years |
| Usage | Powering Cordless Tools |
| Compatibility | Milwaukee M12 Products |
| Battery Package Count | 1 |
| Battery Capacity (Amp-Hrs) | 3 |
| No. of Batteries | 1 |
| Weight | 0.98 LB |
| EAN or UPC | 45242200368 |

