- 12 Battery Voltage
- Lithium Ion Battery Chemistry
description
- Milwaukee REDLITHIUM™ batteries are the next generation in lithium-ion technology. Compatible with all products in the M12™ cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.
features
- 1.5 Amp hour - 16 watt hours battery
- Lightweight - over 65% lighter vs. compact NiCd batteries
- Compact - over 50% smaller vs. compact NiCd batteries
- Lithium-ion battery delivers long life and run time with fade-free power
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Versatility: powers Milwaukee M12™ cordless power tools
- Operates down to 0-Degree F
- All-weather performance: delivers fade-free power in extreme jobsite conditions
- Best-in-class construction: offers long-lasting performance and durability
| Battery Voltage | 12 V |
| Battery Charger Included | No |
| Rechargeable | Yes |
| Amp Hour | 1.5 |
| Housing Material | Plastic |
| Color | Black/Red |
| Voltage Rating | 12 V |
| Battery Package Count | 2 |
| Usage | Powering Cordless Tools |
| Battery Chemistry | Lithium Ion |
| Warranty | 2 Years |
| No. of Batteries | 2 |
| Type | Battery Pack |
| Compatibility | Milwaukee M12 Products |
| Charge Time | 1 hr |
| Battery Capacity (Amp-Hrs) | 1.5 |
| Weight | 0.9 LB |
| EAN or UPC | 45242286782 |

