- 12 Battery Voltage
- Lithium Ion Battery Chemistry
description
- Improving run-time, power and speed
- the M12™ XC high capacity REDLITHIUM™ battery will provide 2X the run-time and increased performance as compared to the M12™ compact REDLITHIUM™ battery pack in all M12™ tools. Milwaukee REDLITHIUM™ batteries are the next generation in lithium ion technology. Compatible with all products in the M12 cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.
features
- 3.0 Amp hour - 32 watt hour battery
- High current discharge - increased power and performance
- Sturdy base - allows M12™ tools to easily stand
- Lithium-ion battery delivers long life and run time with fade-free power
- For use with Milwaukee® M12™ cordless tools
- M12™ Compatibility - compatible with most M12™ tools and electronics (not compatible with 2320 M12™ plumb laser and 2290 SUB-SCANNER™ M12™ cordless detection tool)
| Housing Material | Plastic |
| Battery Charger Included | No |
| Warranty | 3 Years |
| Compatibility | Milwaukee M12 Products |
| Rechargeable | Yes |
| Battery Chemistry | Lithium Ion |
| Amp Hour | 3 |
| Battery Voltage | 12 V |
| Usage | Powering Cordless Tools |
| Type | Battery |
| Charge Time | 0.5 hr |
| Voltage Rating | 12 V |
| Color | Black/Red |
| Battery Capacity (Amp-Hrs) | 3 |
| Battery Package Count | 2 |
| No. of Batteries | 2 |
| Weight | 1.96 LB |
| EAN or UPC | 45242286799 |

