- 12 Battery Voltage
- Lithium Ion Battery Chemistry
description
- Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12 REDLITHIUM™ 2.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0F/-18C. Its compact design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 compact battery pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.
features
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- All-weather performance: delivers fade-free power in extreme jobsite conditions
- Versatility: powers 70 plus Milwaukee M12 cordless solutions
- Lightweight over 65 percentage lighter compacting NiCd batteries
- For use with Milwaukee M12 cordless tools
- Delivers up to 2X more runtime, 20% more power and 2X more life than standard lithium-ion batteries
- Performs in climates below 0 degrees F/-18 degrees C
| No. of Batteries | 1 |
| Battery Charger Included | No |
| Battery Capacity (Amp-Hrs) | 2 |
| Voltage Rating | 12 V |
| Color | Black/Red |
| Compatibility | Milwaukee M12 Products |
| Rechargeable | Yes |
| Type | Battery Pack |
| Battery Chemistry | Lithium Ion |
| Battery Voltage | 12 V |
| Amp Hour | 2 |
| Battery Package Count | 1 |
| Warranty | 2 Years |
| Usage | Powering Cordless Tools |
| Charge Time | 0.5 hr |
| Housing Material | Plastic |
| Weight | 0.47 LB |
| EAN or UPC | 45242293261 |

