- 12 Battery Voltage
- Lithium Ion Battery Chemistry
description
- The MILWAUKEE® M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack delivers 25% more power and runs 25% cooler than other Milwaukee M12 REDLITHIUM™ CP battery packs. This increased performance of the lithium-ion battery gives you the same power and runtime of a MILWAUKEE® M12 REDLITHIUM™ XC battery in a lighter and more compact package. The 12-volt battery pack delivers fade-free power and runs substantially cooler through demanding applications, allowing you to push your cordless power tools throughout a wide range of applications. Its compact, lightweight design allows you to work in tight workspaces and reduces fatigue. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. In addition, the M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 is built with a resistant housing, providing increased protection against exposure to common oils, greases, and solvents found in transportation maintenance and manufacturing environments. The Milwaukee M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 is fully compatible with 125+ M12™ solutions.
features
- Delivers 25% more power and runs 25% cooler
- Provides the power of an XC battery in a compact size
- Versatility: Powers all 125+ M12™ cordless solutions
- REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
- All-weather performance: Delivers fade free power in extreme jobsite conditions
- 2 Year Warranty
| Housing Material | Plastic |
| Battery Charger Included | No |
| Compatibility | Milwaukee M12 Tools |
| Warranty | 2 Years |
| Rechargeable | Yes |
| Color | Black, Red |
| Battery Chemistry | Lithium Ion |
| Battery Package Count | 1 |
| Amp Hour | 2.5 |
| Battery Voltage | 12 V |
| Weight | 0.51 LB |
| EAN or UPC | 45242615759 |

