- 12 Battery Voltage
- Lithium Ion Battery Chemistry
description
- Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 4.0 XC extended battery pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.
features
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- All-weather performance: delivers fade-free power in extreme jobsite conditions
- Versatility: powers 70+ Milwaukee M12™ cordless solutions
- Battery fuel gauge displays charge status on tool
- For use with Milwaukee M12 cordless tools
- Delivers up to 2X more runtime, 20% more power and 2X more life than standard lithium-ion batteries
- Performs in climates below 0-Degree F/-18-Degree C
| Voltage Rating | 12 V |
| Housing Material | Plastic |
| Battery Capacity (Amp-Hrs) | 4 |
| Color | Black/Red |
| Usage | Powering Cordless Tools |
| Charge Time | 0.5 hr |
| Compatibility | Milwaukee M12 Products |
| Battery Chemistry | Lithium Ion |
| Battery Charger Included | No |
| Battery Package Count | 1 |
| Battery Voltage | 12 V |
| Amp Hour | 4 |
| Warranty | 3 Years |
| No. of Batteries | 1 |
| Rechargeable | Yes |
| Type | Battery Pack |
| Weight | 0.99 LB |
| EAN or UPC | 45242293278 |

