- 12 Voltage
- Plastic Material
description
- The MILWAUKEE® M12™ XC 4.0Ah Battery 2-Pack is compatible with all Milwaukee M12™ cordless tools and instruments. The M12™ REDLITHIUM™ XC extended-capacity battery delivers 4Ah (48 watt-hours) of runtime, even in sub-zero temperatures. Each 12-volt lithium-ion battery features new-age REDLINK™ circuitry engineered to prevent overloads and protect against cell-damaging discharge. Revolutionary cell monitoring and temperature regulation prolong this battery's operation and life expectancy, meaning fewer work interruptions and more recharges than ever. Professionals depend on heavy-duty, long-lasting performance, which Milwaukee delivers with this 12-volt battery pack.
features
- All-weather performance: Delivers fade-free power in extreme jobsite conditions
- Best-in-class construction: Offers long-lasting performance and durability
- REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- Versatility: Powers most Milwaukee M12™ cordless power tools
- Recharges in 60-77 minutes
- 3-year limited warranty
| Assembled Length | 3.47 in |
| Depth | 3.47 in |
| Battery System | M12™ |
| One-Key Enabled | No |
| Assembled Height | 4.35 in |
| Package Contents | (2) M12 REDLITHIUM XC 4.0Ah Battery Pack (48-11-2440) |
| Color | Black, Red |
| Manufacturer Warranty | 3 Years Limited Warranty |
| Voltage | 12 V |
| Battery Ampere-hour | 4 Ah |
| Power Level | PWR2 |
| Assembled Width | 2.62 in |
| Oil, Grease, and Solvent Resistant | No |
| Material | Plastic |
| Fuel Gauge | No |
| Weight | 2.1 LB |
| EAN or UPC | 45242638888 |

