- 28 Battery Voltage
- Lithium Ion Battery Chemistry
description
- Get durability, runtime and power to complete the toughest jobs. The M28™ lithium-ion battery pack is built to handle high-torque applications on the jobsite with ease. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this high voltage lithium-ion battery pack to power your Milwaukee M28 and V28™ cordless power tools.
features
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- FUEL gauge inboard: displays remaining runtime for less downtime on the job
- High-voltage versatility: powers Milwaukee M28™ and V28™ cordless power tools
| Charge Time | 1 hr |
| Battery Package Count | 1 |
| Warranty | 3 Years |
| Housing Material | Plastic/Rubber |
| Usage | Powering Cordless Tools |
| Rechargeable | Yes |
| Compatibility | Milwaukee M28 and V28 Products |
| Voltage Rating | 28 V |
| Battery Chemistry | Lithium Ion |
| Battery Charger Included | No |
| Battery Voltage | 28 V |
| Battery Capacity (Amp-Hrs) | 3 |
| Color | Black/Red |
| No. of Batteries | 1 |
| Type | Battery Pack |
| Series | M28 |
| Amp Hour | 3 |
| Weight | 2.35 LB |
| EAN or UPC | 45242090907 |

