- 5/8 in Cutting Diameter
- 6 in Overall Length
- 6 in Flute Length
description
- Milwaukee® 5/8 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
features
- Efficient: up to 10X faster drilling than flat boring bits
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Clean holes: double wing spurs permit cleaner hole cutting
- Versatile: 1/4 in. power groove shank fits all 1/4 in. extensions
| End Type | Single |
| Cutting Depth | 6 in |
| Chuck Size Required [Min] | 1/4 in |
| Self Feeding | Yes |
| Shank Dia. | 0.625 in |
| Material | Alloy Steel |
| Flute Length | 6 in |
| Drilling Depth | 6 in |
| Overall Length | 6 in |
| Bit Material | Alloy Steel |
| No. of Ends | Single |
| Shank Type | Hex |
| Bit Type | Auger |
| Length | 6 in |
| Case Included | No |
| Bit Dia. | 0.625 in |
| Cutting Dia. | 5/8 in |
| Weight | 0.18 LB |
| EAN or UPC | 45242224814 |

