- 1 1/16 in Cutting Diameter
- Ship Auger Drill Style
- 6 in Overall Length
- 3 in Flute Length
description
- The Milwaukee® 1-1/16 in. x 6 in. ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal and polished and coated so chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.
features
- Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
- Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: Strong enough to use with an impact wrench
- Versatile: One line of Milwaukee® auger bits covers all applications and tools
| Flute Length | 3 in |
| Cutting Dia. | 1 1/16 in |
| Case Included | No |
| Bit Material | Alloy Steel |
| Material | Alloy Steel |
| Drilling Depth | 3 in |
| Overall Length | 6 in |
| Chuck Size Required [Min] | 1/2 in |
| Length | 6 in |
| Bit Type | Auger |
| Self Feeding | Yes |
| Drill Style | Ship Auger |
| No. of Ends | Single |
| Bit Dia. | 1 1/16 in |
| End Type | Single |
| Cutting Depth | 3 in |
| Shank Dia. | 0.438 in |
| Shank Type | Hex |
| Weight | 0.6 LB |
| EAN or UPC | 45242091850 |

