- 1 1/8 in Cutting Diameter
- Ship Auger Drill Style
- 6 in Overall Length
- 3 in Flute Length
description
- Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.
features
- Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
- Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: Strong enough to use with an impact wrench
- Versatile: One line of Milwaukee® auger bits covers all applications and tools
| Case Included | No |
| Bit Material | High Speed Steel |
| Flute Length | 3 in |
| Self Feeding | Yes |
| Bit Type | Auger |
| No. of Ends | Single |
| Overall Length | 6 in |
| Drill Style | Ship Auger |
| End Type | Single |
| Shank Dia. | 0.438 in |
| Material | High Speed Steel |
| Chuck Size Required [Min] | 3/8 in |
| Cutting Dia. | 1 1/8 in |
| Cutting Depth | 3 in |
| Drilling Depth | 3 in |
| Length | 6 in |
| Bit Dia. | 1 1/8 in |
| Shank Type | Hex |
| Weight | 0.66 LB |
| EAN or UPC | 45242091935 |

