- 1 1/2 in Cutting Diameter
- 6 1/2 in Overall Length
- 4 in Flute Length
description
- The Milwaukee® 1-1/2 in. x 6-1/2 in. auger bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.
features
- Double wing spurs: allow for fast, clean hole cutting
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: strong enough to use with an impact wrench
- Versatile: one line of Milwaukee® auger bits covers all applications and tools
| End Type | Single |
| Material | Alloy Steel |
| Chuck Size Required [Min] | 1/2 in |
| No. of Ends | Single |
| Bit Dia. | 1 1/2 in |
| Self Feeding | Yes |
| Bit Type | Auger |
| Drilling Depth | 4 in |
| Length | 6.5 in |
| Flute Length | 4 in |
| Overall Length | 6 1/2 in |
| Bit Material | Alloy Steel |
| Case Included | No |
| Cutting Depth | 4 in |
| Shank Type | Hex |
| Shank Dia. | 0.438 in |
| Cutting Dia. | 1 1/2 in |
| Weight | 0.84 LB |
| EAN or UPC | 45242092208 |

