- 1/2 in
- 3/4 in
- 7/8 in
- 1 in Cutting Diameter
- Spur Auger Drill Style
description
- The Milwaukee® 4-piece 6-1/2 in. spur auger bit set features the best assortment of double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit. The set includes 1/2 in., 3/4 in., 7/8 in. and 1 in. auger bits in a roll-up pouch with room for extra bits.
features
- Double wing spurs: Allow for fast, clean hole cutting
- Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: Strong enough to use with an impact wrench
- Versatile: One line of Milwaukee® spur auger bits covers all applications and tools
| No. of Ends | Single |
| End Type | Single |
| Drilling Depth | 4 in |
| Chuck Size Required [Min] | 1/2 in |
| Self Feeding | Yes |
| Case Included | Yes |
| Bit Dia. | 1/2 in, 3/4 in, 7/8 in and 1 in |
| Material | Alloy Steel |
| Length | 6.5 in |
| Overall Length | 6 1/2 in |
| Shank Type | Hex |
| Drill Style | Spur Auger |
| Bit Type | Auger |
| Cutting Dia. | 1/2 in, 3/4 in, 7/8 in, 1 in |
| Cutting Depth | 4 in |
| Bit Material | Alloy Steel |
| Shank Dia. | 0.5 in |
| Flute Length | 4.5 in |
| No. of Pieces | 4 |
| Weight | 1.8 LB |
| EAN or UPC | 45242159871 |

