- 13/16 in Cutting Diameter
- Ship Auger Drill Style
- 18 in Overall Length
- 15 in Flute Length
description
- The Milwaukee® 13/16 in. x 18 in. Ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.
features
- Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
- Fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: strong enough to use with an impact wrench
- Versatile: one line of Milwaukee® auger bits covers all applications and tools
| Overall Length | 18 in |
| Shank Dia. | 0.438 in |
| Material | Alloy Steel |
| Bit Dia. | 13/16 in |
| Chuck Size Required [Min] | 1/2 in |
| Drill Style | Ship Auger |
| Cutting Depth | 15 in |
| Bit Material | Alloy Steel |
| Cutting Dia. | 13/16 in |
| Flute Length | 15 in |
| Measurement Type | Fractional |
| Length | 18 in |
| Self Feeding | Yes |
| Type | Ship Auger |
| End Type | Single |
| Applicable Materials | Wood |
| Case Included | No |
| No. of Ends | Single |
| Bit Type | Auger |
| Drilling Depth | 15 in |
| Shank Type | Hex |
| Manufacturer Name | Milwaukee� Electric Tools |
| Weight | 1.21 LB |
| EAN or UPC | 45242092703 |

