- 1 in Cutting Diameter
- Ship Auger Drill Style
- 18 in Overall Length
description
- Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.
features
- Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
- Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
- Impact-rated shank: Strong enough to use with an impact wrench
- Versatile: One line of Milwaukee® auger bits covers all applications and tools
| Bit Dia. | 1 in |
| Bit Material | High Speed Steel |
| Cutting Depth | 18 in |
| Case Included | No |
| Type | Ship Auger |
| Drilling Depth | 18 in |
| Chuck Size Required [Min] | 3/8 in |
| Overall Length | 18 in |
| Applicable Materials | Wood |
| Cutting Dia. | 1 in |
| Shank Dia. | 0.438 in |
| Measurement Type | Fractional |
| Drill Style | Ship Auger |
| Material | High Speed Steel |
| Manufacturer Name | Milwaukee� Electric Tools |
| Self Feeding | Yes |
| Length | 18 in |
| Bit Type | Auger |
| Shank Type | Hex |
| Weight | 1.68 LB |
| EAN or UPC | 45242092857 |

