Skip to content Skip to navigation menu
Milwaukee Tool48-13-6500

48-13-6500

Ship Auger Bit
Item #101519097
  • 1 1/2 in Cutting Diameter
  • Ship Auger Drill Style
  • 18 in Overall Length
  • 15 in Flute Length
Milwaukee Tool48-13-6500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Cutting Diameter
  • Ship Auger Drill Style
  • 18 in Overall Length
  • 15 in Flute Length

description

  • Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.

features

  • Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee® auger bits covers all applications and tools
Cutting Depth 18 in
Chuck Size Required [Min] 3/8 in
Overall Length 18 in
Case Included No
Shank Dia. 0.438 in
Bit Type Auger
End Type Single
Self Feeding Yes
Drilling Depth 18 in
Bit Dia. 1 1/2 in
No. of Ends Single
Length 18 in
Applicable Materials Wood
Shank Type Hex
Manufacturer Name Milwaukee� Electric Tools
Material High Speed Steel
Bit Material High Speed Steel
Cutting Dia. 1 1/2 in
Flute Length 15 in
Drill Style Ship Auger
Weight 3.62 LB
EAN or UPC 45242093106
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison