Skip to content Skip to navigation menu
Utility Auger

48-13-6797

Utility Auger
Item #117712120
  • 13/16"X 18" LINEMAN'S UTILITY AUGER 25PK
Utility Auger
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/16"X 18" LINEMAN'S UTILITY AUGER 25PK

description

  • The Shockwave™ Lineman's Impact Auger Bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.

features

  • Engineered for the Power Utility Lineman to drill cleaner, faster holes in wooden utility poles.
  • Single spur design scores the hole for a cleaner finish
  • Reinforced Anti-Friction PTFE Coating for overall smoother drilling
  • Optimized Wide Flute Geometry for faster chip ejection
  • Aggressive Feed Screw and Cutting Edge for faster drilling speeds.
  • 7/16" hex shank for quick connection into 7/16" quick connect chucks
  • Available in 18" , 24" and 30" lengths
  • Designed for drilling into wooden utility poles. Recommended for clean wood only.
  • Solid stemmed core for added strength
  • Shockwave™ Lineman's Accessories
Weight 34.49 LB
EAN or UPC 45242572670
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison