- Steel Material
- 52.5 in Overall Length
description
- The MILWAUKEE® 3/16” x 52.5" Flexible Cable Bit Extensions extend your reach when drilling inside walls or between floors for installing all types of small wire systems, including computer, security, phone, and cable. The pull-through hole design at the shank allows for feeding wire through drilled holes to aid in installation. The extension is for use with cable bits with a 3/16” diameter shank. The 3-FLAT SECURE-GRIP™ prevents the auger bit from slipping in the drill chuck. Cable bits and accessories are sold separately.
features
- Extended reach for your cable bit when drilling inside walls or between floors
- Flexible shaft for easy wire installs
- For use with cable bits with 3/16” diameter shanks
- 52.5” Extension Length
- 3-FLAT SECURE-GRIP™ prevents bit from slipping in the chuck
- For use with drills
- Pull through hole design on shank for feeding wires through drilled holes
- Includes: (1) 3/16” x 52.5" Cable Bit Extension
- Extension Shank Diameter: 3/16”
- Secure connection with 3/32” hex key (hex key not included)
- Cable bits and other accessories sold separately
| Overall Length | 52.5 in |
| Chuck Size Required [Min] | 1/4 in |
| Material | Steel |
| Color | Black |
| Quick Change Impact Driver Bit | No |
| Shank Dia. | 3/16 in |
| Weight | 0.5 LB |
| EAN or UPC | 45242869022 |

