- 3/4 Bit Diameter
- 72 in Overall Length
- Installer Bit Type
description
- The MILWAUKEE® 3/4" x 72" Flexible Cable Auger Bit provides flexible drilling and clean holes when installing small wire systems in unreachable spaces. The screw tip design allows for faster wood boring. The dual pull-through hole design features holes on both ends for feeding wire through drilled holes. The auger style flute allows for faster drilling and easy chip ejection. The flexible shaft allows you to drill inside walls or between floors with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The 3-FLAT SECURE-GRIP™ prevents the auger bit from slipping in the chuck. The reusable case protects the bit. The cable auger bit is for use with drills. Cable bit accessories sold separately.
features
- Flexible drilling, clean holes
- Screw-tip design for faster wood boring
- Dual pull-through hole design with a cable hole at each end for feeding wires through drilled holes
- Auger-style flute for faster drilling and easy chip ejection
- Flexible shaft for easy drilling inside walls and between floors
- 3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck
- Reusable case protects bit
- Cable bit accessories sold separately
- For use with drills
- 3/4" Bit diameter, 72" length, 1/4" shaft diameter
| Bit Type | Installer |
| Flute Length | 68 in |
| No. of Flutes | 2 |
| Shank Dia. | 0.375 in |
| Single/Double Ended | Single |
| Bit Dia. | 3/4 |
| Drilling Depth | 71 in |
| Included | (1) 3/4" X 72" Cable Auger Bit |
| Overall Length | 72 in |
| Bit Material | High Speed Steel |
| Chuck Size Required [Min] | 3/8 in |
| Weight | 1.191 LB |
| EAN or UPC | 45242094806 |

