- 7/16 in Cutting Dia.
- General Purpose Drill Style
- 6 3/4 in Length
- Alloy Steel Material
description
- For drilling the most accurate and clean holes in wood and plywood, choose the Milwaukee® 7/16 in. brad point bit. Milwaukee brad point bits start holes with precision and finish without splinters. The machined tips maintain a sharp cutting edge for longer life on the job. The bits feature 1/4 in. depth marks for easy visual reference during drilling.
features
- Accurate, clean holes: professionals' choice for drilling in hard and soft woods and plywood
- Long-lasting: precision-ground tip maintains sharp cutting edge
- 1/4 in. depth references: locate common depths without stopping the drill
- Start holes with precision and finish without splinters
| Length | 6.75 in |
| Bit Dia. | 0.438 in |
| Shank Dia. | 0.438 in |
| Chuck Size Required [Min] | 1/4 in |
| Bit Material | Alloy Steel |
| Bit Type | General Purpose |
| Flute Length | 6 in |
| Weight | 0.14 LB |
| EAN or UPC | 45242186839 |

