- 1 in Cutting Dia.
- Core Drill Style
- 15 in Length
- Diamond Coated Material
description
- Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 1 in. to 6 in., Milwaukee pre-stressed wet core bits are designed specifically for the extra demands of drilling pre-stressed concrete. The cutting segments feature small gaps, preventing the bit from snagging on pre-tensioned cables or wire mesh. This bits is 15 in. in length and contains a 5/8 in. 11 thread.
features
- Designed specifically for demands of drilling pre-stressed concrete
- 15 in. drilling depth
- Designed to be used wet
- 5/8 in. 11 thread
| Recommended Safety Equipment | Safety Glasses |
| RPM [Max] | 3200 rpm |
| Wet or Dry | Wet |
| Bit Material | Diamond Coated |
| Drilling Depth | 15 in |
| Threads per Inch | 11 |
| Chuck Fitment | Threaded |
| Bit Dia. | 1 in |
| Length | 15 in |
| Bit Type | Core |
| Weight | 1.55 LB |
| EAN or UPC | 45242357017 |

