- 2 1/2 in Cutting Dia.
- Core Drill Style
- 15 in Length
- Diamond Coated Material
description
- Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 2 in. to 6 in., Milwaukee diamond wet core bits are ideal for drilling holes in cured concrete with no reinforcement or with small diameter steel mesh and rebar. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.
features
- Fast drilling in cured concrete with small diameter steel mesh and rebar
- 15 in. drilling depth
- Designed to be used wet
- 1-1/4 in. 7 thread
| Recommended Safety Equipment | Safety Glasses |
| Bit Type | Core |
| Chuck Fitment | Threaded |
| RPM [Max] | 1220 rpm |
| Threads per Inch | 7 |
| Drilling Depth | 15 in |
| Wet or Dry | Wet |
| Bit Dia. | 2 1/2 in |
| Length | 15 in |
| Bit Material | Diamond Coated |
| Weight | 4.8 LB |
| EAN or UPC | 45242357239 |

