- 2 1/2 in Cutting Dia.
- Core Drill Style
- 15 in Length
- Diamond Coated Material
description
- Milwaukee diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 3/4 in. to 14 in., Milwaukee diamond premium wet core bits offer exceptional drilling life and speed in cured concrete with hard aggregate and medium steel reinforcement. Designed with threaded cap for easily extending the core bit. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.
features
- Long life in cured concrete with hard aggregate and medium steel reinforcement
- Threaded cap allows for bit extension
- V-shaped turbo segment provides faster cutting action
- 15 in. drilling depth
- Designed to be used wet
- 1-1/4 in. 7 thread
| Chuck Fitment | Threaded |
| Threads per Inch | 11 |
| Recommended Safety Equipment | Safety Glasses |
| RPM [Max] | 1220 rpm |
| Bit Dia. | 2 1/2 in |
| Bit Material | Diamond Coated |
| Bit Type | Core |
| Length | 15 in |
| Wet or Dry | Wet |
| Drilling Depth | 15 in |
| Weight | 4.8 LB |
| EAN or UPC | 45242357383 |

