- 3 1/2 in Cutting Dia.
- Core Drill Style
- 12 in Length
- Diamond Coated Material
description
- Allows for quick and easy extended depth drilling applications. This extension adds 12 in. to the drill tube length for any of our wet core bits.
features
- Designed to used with Milwaukee premium wet core bits
- Extends core bit drilling depth by 12 in.
- Apply anti-seize lubricant to threads before use
- Designed to be used wet
| Bit Dia. | 3 1/2 in |
| RPM [Max] | 800 rpm |
| Bit Type | Core |
| Length | 12 in |
| Bit Material | Diamond Coated |
| Wet or Dry | Wet |
| Chuck Fitment | Threaded |
| Threads per Inch | 7 |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 6.8 LB |
| EAN or UPC | 45242357178 |

