- 7/8 in Cutting Dia.
- Core Drill Style
- 14.567 in Length
- Diamond Coated Material
description
- Milwaukee diamond ultra wet core bits are engineered with thin Kerf segments for fastest drilling and longest life in reinforced concrete. Milwaukee diamond ultra wet core bits provide up to 20% longer run time vs previous generation. For use with the MX FUEL™ core drill and corded tools. Ideal for concrete and concrete with rebar.
features
- Fastest drilling compared to other Milwaukee diamond core bits
- Maximum run time
- Ideal for concrete and concrete with rebar
- Thin 3 mm Kerf delivers faster holes
- Top quality diamonds
- 9mm segment height
- 5/8 in. to 11 thread connection
- Designed to be used wet
- 13 in. drilling depth
- Max RPM: 3010
- Use with 48-17-6006 adapter to connect to 1-1/4 in.-7 thread tools
| Bit Type | Core |
| Recommended Safety Equipment | Safety Glasses |
| Wet or Dry | Wet |
| Bit Material | Diamond Coated |
| Length | 14.567 in |
| Drilling Depth | 13 in |
| Bit Dia. | 0.875 in |
| Segment Height | 0.35 in |
| Chuck Fitment | Hex |
| RPM [Max] | 3010 rpm |
| Weight | 0.816 LB |
| EAN or UPC | 45242567768 |

