- 1 1/2 in Cutting Dia.
- Core Drill Style
- 14.764 in Length
- Diamond Coated Material
description
- Milwaukee diamond ultra wet core bits are engineered with thin Kerf segments for fastest drilling and longest life in reinforced concrete. Milwaukee diamond ultra wet core bits provide up to 20% longer run time vs previous generation. For use with the MX FUEL™ core drill and corded tools. Ideal for concrete and concrete with rebar.
features
- Fastest drilling compared to other Milwaukee diamond core bits
- Maximum run time
- Ideal for concrete and concrete with rebar
- Thin 3 mm Kerf delivers faster holes
- Top quality diamonds
- 9mm segment height
- 5/8 in. to 11 thread connection
- Designed to be used wet
- 13 in. drilling depth
- Max RPM: 1755
- Use with 48-17-6006 adapter to connect to 1-1/4 in.-7 thread tools
| Chuck Fitment | Hex |
| Bit Type | Core |
| RPM [Max] | 17556 rpm |
| Recommended Safety Equipment | Safety Glasses |
| Bit Dia. | 1.5 in |
| Segment Height | 0.35 in |
| Length | 14.764 in |
| Drilling Depth | 13 in |
| Wet or Dry | Wet |
| Bit Material | Diamond Coated |
| Weight | 1.268 LB |
| EAN or UPC | 45242567782 |

