- Bit Adapter
description
- The 1-1/4 in. F - 5/8 in. M bit adapter allows bits with smaller threads to be used with the MX FUEL™ handheld core drill.
features
- 1-1/4 F - 5/8 in. M bit adapter
- For Use with 5/8 in. to 11 style bits
- For use with the MX FUEL™ handheld core drill
- Adapt to smaller thread sizes
| Shank Dia. | 1 1/4 in |
| Color | Black |
| Quick Change Impact Driver Bit | No |
| Bit Adapter Conversion | 1-1/4 in - 7 Female to 5/8 in - 11 Male |
| Chuck Fitment | Threaded |
| Material | Steel |
| Weight | 0.249 LB |
| EAN or UPC | 45242504367 |

