- 1 9/16 in Cutting Dia.
- Percussion Drill Style
- 23 in Length
- Solid Carbide Material
description
- Milwaukee® SDS-Max drill bits provide faster drilling speeds, increased life, and more cordless efficiency. Breaker point pulverize the material leading to up to 20% faster drilling speeds. Rebar guards protect the bit when hitting hard aggregate and rebar leading to longer life. Variable flutes remove the dust out of the hole more efficiently resulting in up to 15% more holes per battery charge. Wide flute entrances lead to faster drilling speeds, while reinforced flutes prevent bit breakage, rendering increased durability in tough concrete applications. The centering tip allows for exact spot drilling. All SDS-Max drill bits meet the ANSI specification for drilling holes for anchor applications and include wear mark indicator when signifying when the bit no longer meets the ANSI spec.
features
- Reinforced flutes to avoid bit breakage
- Wide flute entrance for increased faster dust removal
- Wear mark indicators to indicate end of life
- Centering tip of exact spot drilling
| Case Included | No |
| Bit Material | Solid Carbide |
| Shank Style | SDS-Max |
| Flute Length | 18 in |
| Bit Dia. | 1.563 in |
| Bit Type | Percussion |
| Length | 23 in |
| Chuck Fitment | SDS-Max |
| Shank Dia. | 0.692 in |
| Weight | 4.26 LB |
| EAN or UPC | 45242102334 |

