- 1 3/4 in Cutting Dia.
- Masonry Drill Style
- 23 in Length
- Carbide Tipped Material
description
- Milwaukee®’s SDS-Max 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
features
- 1-3/4 in. diameter, 4-cutter head
- SDS-Max shank
- Drilling depth 18 in.
- Overall length 23 in.
| Bit Material | Carbide Tipped |
| Bit Dia. | 1 3/4 in |
| Length | 23 in |
| Shank Style | SDS-Max |
| Case Included | No |
| Bit Type | Masonry |
| Chuck Fitment | SDS-Max |
| Flute Length | 18 in |
| Weight | 4.6 LB |
| EAN or UPC | 45242102365 |

