- 3/8 in Diameter
- 10 in Overall Length
description
- Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
features
- 3/8 in. diameter, 2-cutter head
- Spline shank
- Drilling depth 4 in.
- Overall length 10 in.
| Shank Dia. | 0.375 in |
| Drill Diameter | 3/8 in |
| Recommended Safety Equipment | Safety Glasses |
| Case Included | No |
| Flute Length | 6 in |
| Size Type | Fractional |
| Shank Diameter | 3/8 in |
| Chuck Fitment | Spline |
| Drilling Depth | 4 in |
| Type | Single End |
| Overall Length | 10 in |
| Drill Style | SDS-PLUS |
| Bit Type | Percussion |
| Length | 10 in |
| Drill Size | 3/8 in |
| Dia. | 3/8 in |
| Working Length | 4 in |
| Shank Style | Spline |
| Bit Dia. | 3/8 in |
| Head Type | 2-Cutter |
| Applicable Materials | Concrete |
| Drill Length Type | Regular |
| Shank Type | Spline |
| Bit Material | Carbide Tipped |
| Single/Double End | Single |
| Weight | 0.67 LB |
| EAN or UPC | 45242102358 |

