- 1/2 Cutting Diameter
- 22 in Overall Length
description
- Two cutter spline bits have a series of 12 spline that slide into an equal but opposite set of spline in the drive system of the spline drive hammer. This positive engagement of spline to spline allows maximum transmission of energy from the hammer to the bit. Superior quality Carbide nibs are vacuum brazed to a heat treated steel body resulting in two cutting edges which pulverize the concrete as the bit turns and pounds the work surface. Available from 3/8 in. to 1-1/2 in. diameters as well as metric diameters. One per package.
features
- 1/2 in. diameter, 2-cutter head
- Spline shank
- Drilling depth 16 in.
- Overall length 22 in.
| Cutting Depth | 16 in |
| Shank Dia. | 0.375 in |
| Shank Type | Hex |
| Working Length | 16 in |
| Material | High Speed Steel |
| Head Type | 2-Cutter |
| Chuck Size Required [Min] | 1/2 in |
| Bit Dia. | 1/2 in |
| Drilling Depth | 16 in |
| Self Feeding | Yes |
| Length | 22 in |
| Overall Length | 22 in |
| Manufacturer Name | Milwaukee� Electric Tools |
| Case Included | No |
| Cutting Dia. | 1/2 in |
| Dia. | 0.5 in |
| Bit Type | Percussion |
| Bit Material | High Speed Steel |
| Weight | 1.14 LB |
| EAN or UPC | 45242102426 |

