- 1/2 in Diameter
- 27 in Overall Length
description
- Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
features
- 1/2 in. diameter, 2-cutter head
- Spline shank
- Drilling depth 22 in.
- Overall length 27 in.
| Length | 27 in |
| Bit Material | Carbide Tipped |
| Case Included | No |
| Recommended Safety Equipment | Safety Glasses |
| Bit Dia. | 1/2 in |
| Flute Length | 5 in |
| Bit Type | Percussion |
| Drilling Depth | 22 in |
| Shank Diameter | 3/8 in |
| Working Length | 22 in |
| Head Type | 2-Cutter |
| Overall Length | 27 in |
| Shank Dia. | 0.375 in |
| Type | Single End |
| Chuck Fitment | Spline |
| Dia. | 1/2 in |
| Shank Style | Spline |
| Single/Double End | Single |
| Weight | 1.35 LB |
| EAN or UPC | 45242102433 |

