- 1/2 in Diameter
- 36 in Overall Length
description
- Milwaukee's spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
features
- 1/2 in. diameter, 2-cutter head
- Spline shank
- Drilling depth 31 in.
- Overall length 36 in.
| Bit Material | Carbide Tipped |
| Overall Length | 36 in |
| Shank Style | Spline |
| Dia. | 1/2 in |
| Shank Dia. | 0.5 in |
| Shank Diameter | 1/2 in |
| Case Included | No |
| Flute Length | 31 in |
| Bit Type | Masonry |
| Chuck Fitment | Spline |
| Bit Dia. | 1/2 in |
| Length | 36 in |
| Head Type | 2-Cutter |
| Weight | 1.56 LB |
| EAN or UPC | 45242102440 |

