- 9/16 in Diameter
- 10 in Overall Length
description
- Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
features
- 9/16 in. diameter, 2-cutter head
- Spline shank
- Drilling depth 4 in.
- Overall length 10 in.
| Chuck Fitment | Spline |
| Dia. | 9/16 in |
| Bit Dia. | 9/16 in |
| Shank Dia. | 0.667 in |
| Shank Diameter | 0.667 in |
| Overall Length | 10 in |
| Head Type | 2-Cutter |
| Bit Material | Carbide Tipped |
| Flute Length | 5 in |
| Bit Type | Masonry |
| Length | 10 in |
| Shank Style | Spline |
| Case Included | No |
| Weight | 0.75 LB |
| EAN or UPC | 45242102464 |

