- 9/16 in Diameter
- 23 in Overall Length
description
- Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
features
- 9/16 in. diameter, 2-cutter head
- Spline shank
- Drilling depth 18 in.
- Overall length 23 in.
| Head Type | 2-Cutter |
| Flute Length | 18 in |
| Bit Type | Masonry |
| Shank Style | Spline |
| Chuck Fitment | Spline |
| Shank Diameter | 0.667 in |
| Bit Dia. | 9/16 in |
| Length | 23 in |
| Dia. | 9/16 in |
| Bit Material | Carbide Tipped |
| Shank Dia. | 0.667 in |
| Case Included | No |
| Overall Length | 23 in |
| Weight | 2.54 LB |
| EAN or UPC | 45242102471 |

