- 5/8 in Diameter
- 22 in Overall Length
description
- Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
features
- 5/8 in. diameter, 2-cutter head
- Spline shank
- Drilling depth 16 in.
- Overall length 22 in.
| Dia. | 5/8 in |
| Type | Single End |
| Bit Material | Carbide Tipped |
| Shank Diameter | 5/8 in |
| Flute Length | 6 in |
| Head Type | 2-Cutter |
| Overall Length | 22 in |
| Working Length | 16 in |
| Bit Type | Percussion, Spline Shank |
| Manufacturer Name | Milwaukee� Electric Tools |
| Weight | 1.35 LB |
| EAN or UPC | 45242102549 |

