- 1 3/8 in Diameter
- 22 in Overall Length
description
- Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
features
- 1-3/8 in. diameter, 2-cutter head
- Spline shank
- Drilling depth 16 in.
- Overall length 22 in.
| Working Length | 16 in |
| Bit Dia. | 1 3/8 in |
| Chuck Fitment | Spline |
| Case Included | No |
| Recommended Safety Equipment | Safety Glasses |
| Bit Material | Carbide Tipped |
| Dia. | 1 3/8 in |
| Length | 22 in |
| Bit Type | Percussion |
| Type | Single End |
| Shank Diameter | 1 1/2 in |
| Shank Style | Spline |
| Flute Length | 5 in |
| Drilling Depth | 16 in |
| Overall Length | 22 in |
| Head Type | 2-Cutter |
| Shank Dia. | 1.5 in |
| Single/Double End | Single |
| Weight | 3.78 LB |
| EAN or UPC | 45242103218 |

