- 1 1/2 in Diameter
- 16 in Overall Length
description
- Milwaukee®'s spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
features
- 1-1/2 in. diameter, 2-cutter head
- Spline shank
- Drilling depth 10 in.
- Overall length 16 in.
| Shank Diameter | 1 1/2 in |
| Bit Type | Percussion, Spline Shank |
| Flute Length | 5 in |
| Dia. | 1 1/2 in |
| Bit Material | Carbide Tipped |
| Manufacturer Name | Milwaukee� Electric Tools |
| Overall Length | 16 in |
| Working Length | 10 in |
| Head Type | 2-Cutter |
| Type | Single End |
| Weight | 3.13 LB |
| EAN or UPC | 45242103256 |

