- 5/8 in Diameter
- 10 in Overall Length
description
- Four cutter spline bits have a series of 12 spline that slide into an equal but opposite set of spline in the drive system of the spline drive hammer. This positive engagement of spline to spline allows maximum transmission of energy from the hammer to the bit. Superior quality Carbide nibs are vacuum brazed to a heat treated steel body resulting in four cutting edges which pulverize the concrete as the bit turns and pounds the work surface. Available from 5/8 in. to 1-1/2 in. diameters (also available in metric from 16 mm to 38 mm).
features
- 5/8 in. diameter, 4-cutter head
- Spline shank
- Drilling depth 5 in.
- Overall length 10 in.
| Bit Material | Carbide Tipped |
| Bit Type | Masonry |
| Manufacturer Name | Milwaukee� Electric Tools |
| Case Included | No |
| Recommended Safety Equipment | Safety glasses |
| Shank Dia. | 0.625 in |
| Shank Style | Spline |
| Bit Dia. | 0.625 in |
| Flute Length | 10 in |
| Chuck Fitment | Spline |
| Overall Length | 10 in |
| Shank Diameter | 5/8 in |
| Head Type | 4-Cutter |
| Dia. | 5/8 in |
| Length | 10 in |
| Weight | 0.96 LB |
| EAN or UPC | 45242103409 |

