- 5/8 in Diameter
- 16 in Overall Length
description
- Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
features
- 5/8 in. diameter, 4-cutter head
- Spline shank
- Drilling depth 11 in.
- Overall length 16 in.
| Chuck Fitment | Spline |
| Bit Material | Carbide Tipped |
| Working Length | 11 in |
| Shank Dia. | 0.625 in |
| Recommended Safety Equipment | Safety Glasses |
| Bit Dia. | 0.625 in |
| Flute Length | 4 in |
| Shank Diameter | 5/8 in |
| Drilling Depth | 11 in |
| Length | 16 in |
| Shank Style | Spline |
| Dia. | 5/8 in |
| Head Type | 4-Cutter |
| Bit Type | Percussion |
| Type | Single End |
| Case Included | No |
| Overall Length | 16 in |
| Single/Double End | Single |
| Weight | 1.17 LB |
| EAN or UPC | 45242103423 |

