- 3/4 in Diameter
- 27 in Overall Length
description
- Milwaukee®’s spline 4-cutter rotary hammer drill bits feature a 4-cutter 4 x 90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.
features
- 3/4 in. diameter, 4-cutter head
- Spline shank
- Drilling depth of 22 in.
- Overall length 27 in.
| Length | 27 in |
| Bit Material | Carbide Tipped |
| Flute Length | 4 in |
| Bit Dia. | 0.75 in |
| Head Type | 4-Cutter |
| Overall Length | 27 in |
| Shank Dia. | 0.75 in |
| Type | Single End |
| Recommended Safety Equipment | Safety Glasses |
| Bit Type | Percussion |
| Dia. | 3/4 in |
| Chuck Fitment | Spline |
| Shank Diameter | 3/4 in |
| Drilling Depth | 22 in |
| Case Included | No |
| Working Length | 22 in |
| Shank Style | Spline |
| Single/Double End | Single |
| Weight | 2.0 LB |
| EAN or UPC | 45242103584 |

